Beli marking laser machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3050x1530
- Accuracy of Positioning (mm): ±0.03
- Repeat Repositioning Accuracy (mm): ±0.02
- Maximum Acceleration (G): 0.8
- Maximum Movement Speed (m/minute): 100
- SOJIKYO Spirit Level Laser 3in1 (Waterpass)Deskripsi:Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahariatribut:
- Type: Multipurpose Waterpass Laser 3in1
- Wavelength (nm): 630-680
- Power Source: 3x Baterai Kancing LR44/AG13
- Tape Measuring Length (m): 2.5 dengan pengunci
- Dimensions (cm): 18.5x6.2x2.8
- maximum output (mW): 5
- TITAN Striping & Marking Machine Accessoriesatribut:
- Country of Origin: USA (subject to change)
- UNSPSC: 49161524
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- Rabbit Pallet Plastic NPD Series (Palet Plastik)Deskripsi:Double side pallets with highly durable design, delivers a consistent performance during the life cycle. Economical and also meet international shipping standard. Other features of the pallet include: ergonomic handle design, anti-slip grommets, and fields for hot stamping, labels, label placards and mold-in logos. The pallet has a hygienic design that allows for easy cleaning. All these features make this product an excellent choice for companies that are looking to reduce their costs and improve return on investments.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Reversible, Forklift
- Color: Blue
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- Safeway Pallet Plastic Medium Duty (Palet Plastik)Deskripsi:Applications:-General use for Factory and Warehouse-Suitable for Racking & Flat Load Stacking-Suitable for Electronic & Electrical, Food & Beverage, Petrochemical industry etcSpecialatribut:
- Racking Load (kg): 1000
- Material: HDPE/PPC
- Static Load (kg) : 4000
- Rabbit Plastic Pallet NPA Series (Palet Plastik)atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Remark: 4-way entry, Forklift, Handlift
- Color: Blue
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Laser Power (W): 1000 to 6000
- Working Area (mm): 1500x3000
- Accuracy of Positioning (mm): ±0.05
- Repeat Repositioning Accuracy (mm): ±0.03
- Maximum Movement Speed (m/minute): 80
- Maximum Acceleration (G): 0.8
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)atribut:
- Working Area (mm): 3000x1500
- Laser Output Power (W): 1000/1500/2000/3000/4000/6000
- Repeated Repositioning Accuracy (mm): ±0.03
- Maximum Speed (m/minute): 140
Daftar Harga marking laser machine Terbaru October 2026
| STS Marking Laser | Rp6.199.900 |
| OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser) | Rp3.999.999.900 |
| SOJIKYO Spirit Level Laser 3in1 (Waterpass) | Rp109.900 |
| TITAN Striping & Marking Machine Accessories | Rp10.999.900 |
| monotaro Hand Pallet Truck (Troli Palet Manual) | Rp3.199.900 |
| ESCO Laser marking machine | Rp6.299.900 |
| Rabbit Pallet Plastic NPD Series (Palet Plastik) | Rp1.099.900 |
| KRISBOW Mesin Gergaji Duduk Siku Pigura | Rp4.499.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| Osaki Electric Engraver Kit | Rp599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/o7P107158871-1.jpg)
/fnP106661563-1.jpg)

/1mP101001058-14.jpg)

/mkP103209812-1.jpg)

/9gP103951340-6.jpg)

/mbP103209803-1.jpg)
/P103021605-1.jpg)
/P101518183-1.jpg)
/82P109005290-1.jpg)

/o4P107923868-1.jpg)
/ozP107158899-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)